Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-1/32 x 11/16 x 2-1/32 In
Mfr # PF894-RV
Zoro # G2267058
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 1/32 in
- Outside Dia. 11/16 in
- Width 11/16 in
- Description/Special Features Carburetor Fuel Element with Roll-Over Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF894-RV
- Zoro # G2267058
- UPC # 791440009806
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 2 1/32 in |
Outside Dia. | 11/16 in |
Width | 11/16 in |
Height | 2 1/32 in |
Inside Dia. | 9/32 in |
Overall Length | 2 1/32 in |
Inside Diameter | 9/32 in |
Overall Height | 2 1/32 in |
Outside Diameter | 11/16 in |
Overall Width | 11/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Carburetor Fuel Element with Roll-Over Valve |
Item | Fuel Filter |
Includes | Roll-Over Valve |
Type | Element/Carburetor |
Description
Fuel Filter, Filter Design Cartridge, Carburetor Fuel Element with Roll-Over Valve, Height 2 1/32 in, Length 2 1/32 in, Width 11/16 in, Outside Dia. 11/16 in, Inside Dia. 9/32 in, Includes Roll-Over Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW GLOBAL BRANDS 6OZ CarbFuel Cleaner (510021)
- PYROIL 16 oz. Brake Parts Cleaner Aerosol can (PYBPC20)
- MARTIN TOOLS Fender Bumper, W/Hickory Handle (155G)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In (BF9837-D)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, 6-27/32x3-23/32x6-27/32 In (PF7986)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-W)
- BALDWIN FILTERS Fuel Filter, 8-1/8 in. L x 2-5/8 in. dia. (PT23035-MPG)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF912)
- Baldwin Filters Fuel Filters