Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-1/32" H x 7-1/4" L
Mfr # BF46087
Zoro # G3784048
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Box
- For Use With M.T.U. 0000925105, 925105; Separ 4030; Fleetguard FS19803
- Length 7 1/4 in
- Width 7 7/32 in
- Filter Material Plastic/Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46087
- Zoro # G3784048
- UPC # 791440107281
- Country of Origin Germany
- Category Fuel Filters
Dimensions
Length | 7 1/4 in |
Width | 7 7/32 in |
Height | 2 5/32 in |
Overall Width | 7 7/32 in |
Overall Length | 7 1/4 in |
Overall Height | 2 5/32 in |
Details
Filter Design | Box |
For Use With | M.T.U. 0000925105, 925105; Separ 4030; Fleetguard FS19803 |
Filter Material | Plastic/Paper |
Item | Fuel Filter |
Description/Special Features | Box-Style Fuel Element with Bail Handle |
Filter Fuel Type | Biodiesel, Diesel |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Media Material | Paper |
Compatible Vehicle Make | MTU |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Box, Box-Style Fuel Element with Bail Handle, Height 2 5/32 in, Length 7 1/4 in, Width 7 7/32 in, For Use With M.T.U. Engines, Filter Material Plastic/Paper, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Universal Pulley Holder (3900)
- BALDWIN FILTERS Fuel Filter, Can-Type Filter Design (BF46065-SPS)
- WALKER EXHAUST Exhaust Clamp, 36530 (36530)
- DORMAN Tailgate Handle, 79602 (79602)
- BALDWIN FILTERS Fuel/Water Separator, Spin-On, 5-1/32"L (BF46182-O)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In (BF9811-SP)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF7983)
- WIX FILTERS HITACHI/JOHN DEERE EXCAVATORS (33700)
- Baldwin Filters Fuel Filters