Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 17-9/32" L, 2-1/16" O.D.
Mfr # BF46213
Zoro # G7481763
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With 2002-04 Jeep Liberty
- Length 17 9/32 in
- Outside Dia. 2 1/16 in
- Filter Fuel Type Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46213
- Zoro # G7481763
- UPC # 00791440111912
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 17 9/32 in |
Outside Dia. | 2 1/16 in |
Overall Length | 17 9/32 in |
Inlet Connection Size | 5/16 in |
Outlet Connection Size | 5/16 in |
Outside Diameter | 2 1/16 in |
Details
Filter Design | In-Line |
For Use With | 2002-04 Jeep Liberty |
Item | Fuel Filter |
Filter Fuel Type | Gas |
Outlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter |
Filter Material | Metal |
Gasket Material | Rubber |
Inlet | 5/16 in |
Compatible Fluid Type | Gasoline |
Description
Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 17 9/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 1/16 in, For Use With 2002-04 Jeep Liberty, Filter Material Metal, Gasket Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB REMANUFACTURING Remanufactured Fuel Injector Seal Kit, 8-023 (8-023)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3-1/2 in. - 2 Pieces w/Lock Nuts (11031A)
- ASSENMACHER SPECIALTY TOOLS OIL FILTER WRENCH 74MM W/14 FLATS (AHM 0219)
- MAIN FILTER HYDAC/HYCON 0180MA010BN Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF876)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In (BF7668)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W (BF46083-O)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In (PF7869)
- WIX FILTERS Fuel Manager Filter, Wf10128 (WF10128)
- Baldwin Filters Fuel Filters