Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 15-3/32x7-11/16x15-3/32 In
Mfr # F7500
Zoro # G1038511
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 15 3/32 in
- Outside Dia. 7 11/16 in
- Width 7 11/16 in
- Micron Rating 7 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # F7500
- Zoro # G1038511
- UPC # 791440028715
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 15 3/32 in |
Outside Dia. | 7 11/16 in |
Width | 7 11/16 in |
Inside Dia. | 7/8 in |
Height | 15 3/32 in |
Outside Diameter | 7 11/16 in |
Overall Height | 15 3/32 in |
Inside Diameter | 7/8 in |
Details
Filter Design | Cartridge |
Micron Rating | 7 micron |
Description/Special Features | Fuel Element with Bail Handle |
Includes | Bail Handle, ES1068 |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Absolute Filter Rating | 7 micron |
Nominal Filter Rating | 7 micron |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Micron Rating 7 micron, Height 15 3/32 in, Length 15 3/32 in, Width 7 11/16 in, Outside Dia. 7 11/16 in, Inside Dia. 7/8 in, Includes Bail Handle, ES1068, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TIMKEN TAPERED ROLLER BEARING CONE (663)
- KENSUN Kensun UN-K-55W Bulbs-H3-6K HID Xenon 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-H3-6K)
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On, 2-3 Micron (BF46121)
- BALDWIN FILTERS Fuel Filter, 4-21/32 x 3-5/16 x 4-21/32In (BF7866)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- BALDWIN FILTERS Fuel Filter, 2-27/32x2-15/16x2-27/32 In (BF7915)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-11/16 in. dia (BF46022-O)
- BALDWIN FILTERS Fuel/Water Separator, 8-7/8x4-11/16 In (BF1355-SP)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 3-9/32 x 7-15/32In (BF9883)
- Baldwin Filters Fuel Filters