Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 12-3/32x4-11/16x12-3/32 In
Mfr # BF1216
Zoro # G0983665
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 12 3/32 in
- Outside Dia. 4 11/16 in
- Width 4 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1216
- Zoro # G0983665
- UPC # 791440011540
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 12 3/32 in |
Outside Dia. | 4 11/16 in |
Width | 4 11/16 in |
Height | 12 3/32 in |
Thread Size | 1 1/4"-12 |
Overall Height | 12 3/32 in |
Outside Diameter | 4 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Micron Rating | 20 micron |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Make | Cummins |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 12 3/32 in, Length 12 3/32 in, Width 4 11/16 in, Outside Dia. 4 11/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P606720 (P606720)
- FLEETGUARD Fuel Filter (FF5461)
- JS PRODUCTS SPARE TIRE TOOL BLUE (ST96092)
- SHURHOLD Shur-LOK Swivel Pad Combo (1710C)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7608)
- BALDWIN FILTERS Fuel Filter, 2-1/32" H x 7-1/4" L (BF46087)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 2-3/16 x 6-5/16 In (BF1185)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- Baldwin Filters Fuel Filters