Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 12-1/8 x 5-3/8 x 12-1/8 In
Mfr # BF7996
Zoro # G6228467
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 12 1/8 in
- Outside Dia. 5 3/8 in
- Width 5 3/8 in
- Includes Integral Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7996
- Zoro # G6228467
- UPC # 791440086678
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 12 1/8 in |
Outside Dia. | 5 3/8 in |
Width | 5 3/8 in |
Height | 12 1/8 in |
Thread Size | M39 x 1.50 |
Overall Height | 12 1/8 in |
Outside Diameter | 5 3/8 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Micron Rating | 4 micron |
Type | Spin On |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | MTU |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 12 1/8 in, Length 12 1/8 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes Integral Gasket, Integral Post Seal, Thread Size M39 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- FRAM OE Replacement (PH8172)
- TAYLOR Dock Step Railing Double Tread (47201)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF838-F2)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-9/16 x 5-15/32In (BF1201)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF877)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-30)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7606)
- WIX FILTERS CAN BE USED IN PLACE OF &&33217&& -COMPL (33417)
- Baldwin Filters Fuel Filters