Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-9/32x4-11/16x11-9/32 In
Mfr # BF7948
Zoro # G7560901
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 9/32 in
- Outside Dia. 4 11/16 in
- Width 4 11/16 in
- Includes Integral Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7948
- Zoro # G7560901
- UPC # 791440081635
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 9/32 in |
Outside Dia. | 4 11/16 in |
Width | 4 11/16 in |
Height | 11 9/32 in |
Thread Size | 1 5/8"-12 |
Overall Height | 11 9/32 in |
Outside Diameter | 4 11/16 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Micron Rating | 5 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Komatsu |
Absolute Filter Rating | 5 micron |
Nominal Filter Rating | 5 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 11 9/32 in, Length 11 9/32 in, Width 4 11/16 in, Outside Dia. 4 11/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 5/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Oil Filter Adapter Gasket, B31605 (B31605)
- HOWES LUBRICANTS Diesel Fuel Additive, 64 oz. (103060)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 1-3/8" (BRMBC1-3/8)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7557)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7943)
- BALDWIN FILTERS Fuel Filter, 11-11/32x4-1/4x11-11/32 In (BF1210)
- BALDWIN FILTERS Fuel Assembly Kit, 9-25/32 x 4-5/32 In (B10-AL)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1395-SP)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- DUTTON-LAINSON Goldenrod Fuel Filter, For 595 Model 10 micron Fuel Filter (595-5)
- Baldwin Filters Fuel Filters