Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-7/32x4-21/32x11-7/32 In
Mfr # BF7913
Zoro # G5838646
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 7/32 in
- Outside Dia. 4 21/32 in
- Width 4 21/32 in
- Height 11 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7913
- Zoro # G5838646
- UPC # 791440078154
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 7/32 in |
Outside Dia. | 4 21/32 in |
Width | 4 21/32 in |
Height | 11 7/32 in |
Thread Size | 1 1/4"-12 |
Overall Height | 11 7/32 in |
Outside Diameter | 4 21/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 5 micron |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | High Efficiency Fuel Spin-on |
Type | Spin-on/High Efficiency |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Vehicle Make | Komatsu |
Absolute Filter Rating | 5 micron |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 5 micron, Height 11 7/32 in, Length 11 7/32 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Professional Detailers Creeper Seat (240299)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 2.50 Oz., PK25 (MC250N)
- CUMMINS Portable Power Strip Inverter for Vehicle DC to AC Power 3ft Cable (CMN120S)
- BALDWIN FILTERS Fuel Filter, Primary Fuel Element (BF46078-D)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- BALDWIN FILTERS Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia (PF7982)
- Baldwin Filters Fuel Filters