Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In
Mfr # BF1395-SP
Zoro # G5727985
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 7/32 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1395-SP
- Zoro # G5727985
- UPC # 791440083080
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 7/32 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 11 7/32 in |
Thread Size | 1"-14 |
Overall Height | 11 7/32 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Micron Rating | 13 micron |
Item | Fuel Filter |
Includes | 1/2-20 Sensor Port Thread, Integral Post Seal, O-Ring |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 13 micron |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Freightliner |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 13 micron, Height 11 7/32 in, Length 11 7/32 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 1/2-20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Door Closure, Product Type Door Closure (PWP0087)
- T SERIES Ignition Control Module, LX301T (LX301T)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-162 (41-162)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- BALDWIN FILTERS Fuel Filter, 3 in. Lx1 in. dia. (BF46007)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- BALDWIN FILTERS Fuel Storage Tank Filter, 9-5/16 In (PF7914)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-5/16 In (BF7971-D)
- Baldwin Filters Fuel Filters