Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In
Mfr # BF1283
Zoro # G1695705
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 7/32 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Height 11 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1283
- Zoro # G1695705
- UPC # 791440063280
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 7/32 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 11 7/32 in |
Thread Size | 1"-14 |
Overall Height | 11 7/32 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 5 micron |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 5 micron |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Caterpillar, Racor |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 5 micron, Height 11 7/32 in, Length 11 7/32 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal (534950)
- URO PARTS Transmission Oil Pan & Filter Kit, 24118612901Prm (24118612901PRM)
- WEATHERTECH Front and Rear Floorliners, 441436-1-2 (441436-1-2)
- WALKER PRODUCTS Carburetor Repair Kit, 151037 (151037)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840)
- BALDWIN FILTERS Fuel Filter, 9 x 4 x 9 In (F844-A)
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1357)
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- BALDWIN FILTERS Fuel Filter, 12-1/8 x 5-3/8 x 12-1/8 In (BF7996)
- WIX FILTERS FORD/JOHN DEERE/MAHINDRA TRACTORS/MASSEY (33262)
- Baldwin Filters Fuel Filters