Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In
Mfr # BF1277-SPS
Zoro # G1983107
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 5/8 in
- Outside Dia. 4 21/32 in
- Width 4 21/32 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1277-SPS
- Zoro # G1983107
- UPC # 791440059337
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 5/8 in |
Outside Dia. | 4 21/32 in |
Width | 4 21/32 in |
Height | 11 5/8 in |
Thread Size | M85 x 2.0 |
Overall Height | 11 5/8 in |
Outside Diameter | 4 21/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 25 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor |
Includes | Integral Gasket, M14 x 2.0 Thread Sensor Port |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | ISX, Signature |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Micron Rating 25 micron, Height 11 5/8 in, Length 11 5/8 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, M14 x 2.0 Thread Sensor Port, Thread Size M85 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg PVC Replacement Caps, Pair (27657)
- TRAILFX BULL BAR Black Powder Coated Steel Use On Trail FX Bull Bars (1399125XX3)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- LUCAS OIL LUCAS SAE 5W30 OI L QT (10474)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 5-3/8" L (PF46188)
- BALDWIN FILTERS Fuel Filter, Diesel, Can-Type, 10" H x 10"L (BF46002)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 3-3/32 x 2-21/32In (BF7837)
- DONALDSON Element - Fuel Filter, Primary (P555776)
- Baldwin Filters Fuel Filters