Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In
Mfr # BF1277-SP
Zoro # G2598906
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 5/8 in
- Outside Dia. 4 21/32 in
- Width 4 21/32 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1277-SP
- Zoro # G2598906
- UPC # 791440056732
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 5/8 in |
Outside Dia. | 4 21/32 in |
Width | 4 21/32 in |
Height | 11 5/8 in |
Thread Size | M85 x 2.0 |
Outside Diameter | 4 21/32 in |
Overall Height | 11 5/8 in |
Details
Filter Design | Spin-On |
Micron Rating | 25 micron |
Includes | Integral Gasket, M14 x 2.0 Thread Sensor Port |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 25 micron |
Nominal Filter Rating | 5 micron |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | ISX, Signature |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 25 micron, Height 11 5/8 in, Length 11 5/8 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, M14 x 2.0 Thread Sensor Port, Thread Size M85 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Fulton EJ10000101 Pro Series Bolt-On Swivel Jack - 1000 lbs. (EJ10000101)
- DEXTER RUSSELL Flexible Skiving Knife, 4" L, Carbon Steel (75150)
- HALTEC Large Bore Tread Depth Gauge (5131)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In (PF818)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-11/16 in. dia (BF46022-O)
- Baldwin Filters Fuel Filters