Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In
Mfr # BF1281
Zoro # G1327295
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 5/16 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Height 11 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1281
- Zoro # G1327295
- UPC # 791440063297
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 5/16 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 11 5/16 in |
Thread Size | 1"-14 |
Overall Height | 11 5/16 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Primary Fuel/Water Separator Spin-on with Drain |
Includes | Furnished Gasket, Integral Post Seal |
Micron Rating | 40 micron |
Type | Spin-On/Primary Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 9 micron |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 40 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 11 5/16 in, Length 11 5/16 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Fender Flares, Fiberglass, - (RBF-C)
- STEELMAN 3Piece Stainless Steel Female M12 x 15 Hex End Extra Long Wheel Hanger and Lug Guide Tool Set (61011)
- ECCO Warning Light, LED, Green (ED3705G)
- LASTPLAY 0.5 x 15 ft. Double Braid Fender & Dock Line Value Pack Blue (LA3670343)
- BALDWIN FILTERS Fuel Filter, 12 1/16 in Length, 4 21/32 in Outside Dia (BF1262)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 2-5/32 x 4-5/16 In (BF1057)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/16 x 3-7/16 In (BF954)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (PF827)
- BALDWIN FILTERS In-Line Fuel Filter, 3-7/32 x 2-9/16 In (BF9906)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1347)
- WIX FILTERS Fuel Manager Filter, Wf10128 (WF10128)
- Baldwin Filters Fuel Filters