Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-11/32x4-1/4x11-11/32 In
Mfr # BF1210
Zoro # G5550334
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 11/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 11 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1210
- Zoro # G5550334
- UPC # 791440011472
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 11 11/32 in |
Overall Width | 4 1/4 in |
Overall Height | 11 11/32 in |
Overall Length | 11 11/32 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 25 micron |
Description/Special Features | Fuel/Water Separator Spin-On with Drain |
Includes | Drain, I. Gasket, Inside-Out Flow |
Type | Spin-on/Separator |
Absolute Filter Rating | 25 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 25 micron, Height 11 11/32 in, Length 11 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Drain, I. Gasket, Inside-Out Flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES AUTO DETAIL BRUSH 9""L (86661)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- STENS Oem Replacement Belt 265-004 For Wright 71460036 (265-004)
- REESE Safety Chain, 72in., Steel, Metallic Silver, REESE TOWPOWER (74059)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- BALDWIN FILTERS Fuel Filter, 4-1/16 in. Lx3-3/4 in. dia. (BF46028-O)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7677-D)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7613)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel (BF46104)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-30)
- Baldwin Filters Fuel Filters