Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-11/16x4-1/4x11-11/16 In
Mfr # BF1354-SPS
Zoro # G4465867
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 11/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes Integral Post Seal, M14 x 2.0 Thread Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1354-SPS
- Zoro # G4465867
- UPC # 791440080645
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 11/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 11 11/16 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 11 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Integral Post Seal, M14 x 2.0 Thread Sensor Port |
Description/Special Features | Primary Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor |
Micron Rating | 10 micron |
Type | Spin-on/Primary/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 10 micron |
Absolute Filter Rating | 10 micron |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Micron Rating 10 micron, Height 11 11/16 in, Length 11 11/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Post Seal, M14 x 2.0 Thread Sensor Port, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Bow Eye, 1/2" (33641)
- PRO-LOK ProLok: Hasp Lock 4-1/2" (PRL-ELK-110-KA)
- ORALITE Reflective Tape, W 2 In, White/Red (18686)
- VELVAC Top Hat Aux Mirror Kit, Flat Black (715372)
- BALDWIN FILTERS Fuel Filter, 1-15/32 x 2-1/4 x 1-15/32 In (PF847)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7633)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF7772)
- BALDWIN FILTERS Fuel Filter, 2-7/16" L, 3" O.D. (BF1380-O)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In (BF9837-D)
- BALDWIN FILTERS Fuel Filter, 1-13/32x1-19/32x1-13/32 In (PF7824)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SPS)
- Baldwin Filters Fuel Filters