Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10 x 5-1/2 x 10 In
Mfr # F908-A
Zoro # G5613352
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 10 in
- Outside Dia. 5 1/2 in
- Width 5 1/2 in
- Inside Dia. 2 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # F908-A
- Zoro # G5613352
- UPC # 791440009974
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 in |
Outside Dia. | 5 1/2 in |
Width | 5 1/2 in |
Inside Dia. | 2 15/32 in |
Height | 10 in |
Outside Diameter | 5 1/2 in |
Overall Height | 10 in |
Inside Diameter | 2 15/32 in |
Details
Filter Design | Cartridge |
Includes | Furnished Gasket |
Item | Fuel Filter |
Description/Special Features | Wound Cotton Primary Fuel Sock |
Type | Sock/Primary |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Vehicle Make | Detroit |
Description
Fuel Filter, Filter Design Cartridge, Wound Cotton Primary Fuel Sock, Height 10 in, Length 10 in, Width 5 1/2 in, Outside Dia. 5 1/2 in, Inside Dia. 2 15/32 in, Includes Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Interior Courtesy Lamp, LED (60561)
- AERO Shine Waterless Car Wash And Speed Wax- Refill- 1 Gallon (5848)
- QUICK ROOF Repair Product, Asphalt, L 25 x W 0.5 Ft (QR625)
- VALVOLINE 5 gal Gear Oil Pail (VV700285M)
- BALDWIN FILTERS Fuel Filter, Length 5 17/32 in (BF46234)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-5/16 x 2-3/4 In (PF838)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7653)
- WIX FILTERS Fuel Water Separator Filter, Wix 33978 (33978)
- Baldwin Filters Fuel Filters