Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In
Mfr # BF976
Zoro # G2945056
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 10 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF976
- Zoro # G2945056
- UPC # 791440010796
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 10 7/16 in |
Thread Size | 1 1/16"-16 |
Overall Height | 10 7/16 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Micron Rating | 15 micron |
Description/Special Features | Secondary Fuel Spin-on |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Mack |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 15 micron |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 15 micron, Height 10 7/16 in, Length 10 7/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 1/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 14-17 SIERRA 1500 AEROSKIN CHROME HOOD PROTECTOR (622075)
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V (787)
- DONALDSON Head Assembly, Hydraulic, P576558 (P576558)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Amber (BH-360-AA)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-7/32 x 6-1/16 In (BF9833-D)
- BALDWIN FILTERS Fuel Filter, Spin-On Filter Design (BF46031)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-9/16 x 5-15/32In (BF1201)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF968)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- Baldwin Filters Fuel Filters