Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In
Mfr # BF7657
Zoro # G1649821
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 10 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7657
- Zoro # G1649821
- UPC # 791440055032
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 10 7/16 in |
Thread Size | M30 x 1.50 |
Outside Diameter | 4 1/4 in |
Overall Height | 10 7/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Micron Rating | 10 micron |
Description/Special Features | Secondary Fuel Spin-on |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Absolute Filter Rating | 10 micron |
Nominal Filter Rating | 3 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Mack |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 10 micron, Height 10 7/16 in, Length 10 7/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size M30 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Injection Hose, Black, 1/4 in. Dia (27339)
- MILTON Valve Stem Puller, PK 1 (449R-W)
- MOHAWK Cotton Lube Swab Large Truck, 18 In. (TS-3)
- OTC Brake Line Bender, Steel, 10-3/4" L (4404)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1367)
- BALDWIN FILTERS Fuel Filter, 2-5/8 x 1 x 2-5/8 In (BF879)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SP)
- BALDWIN FILTERS Fuel Filter, 3-1/16 x 2-7/8 x 3-1/16 In (PF816-S)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- GOLDENROD Fuel Filter, 3 x 4-15/16 In (496-5)
- Baldwin Filters Fuel Filters