Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In
Mfr # BF7613
Zoro # G2617115
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes G381-A Integral Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7613
- Zoro # G2617115
- UPC # 791440050464
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 10 7/16 in |
Thread Size | 13/16"-12 |
Overall Height | 10 7/16 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Micron Rating | 15 micron |
Type | Spin-On |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 15 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Detroit |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 10 7/16 in, Length 10 7/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 13/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 470088 (470088)
- SKF Universal Joint, UJ456 (UJ456)
- HANDS ON 12V Push-Button Switch Latching On Off - Blue LED (HA2928924)
- LISLE Piston Ring Compressor, 3-1/2" - 7" (20500)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/32 x 7-7/32 In (PF7896)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SP)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4 x 5-1/2 In (BF9857)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- Baldwin Filters Fuel Filters