Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In
Mfr # BF584
Zoro # G2921037
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes G381-A Integral Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF584
- Zoro # G2921037
- UPC # 791440006690
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 10 7/16 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 10 7/16 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket, Integral Post Seal |
Micron Rating | 15 micron |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Absolute Filter Rating | 15 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 4 micron |
Product Type | Fuel Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 10 7/16 in, Length 10 7/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Side Window Deflectors, 81792 (81792)
- STANDARD IGNITION Trailer Connector, Tcp41M (TCP41M)
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear (10160)
- GREY PNEUMATIC SPOT WELD CUTTER 7" .401 (GPCH124)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF797)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7750)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7680)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF915)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- BALDWIN FILTERS Fuel Filter Element Kit, 3-5/16 In (PF7812 KIT)
- Baldwin Filters Fuel Filters