Shop All Fuel Filters
This Product is Discontinued
Baldwin Filters
Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (Discontinued)
Mfr # BF584-B
Zoro # G5663542
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Micron Rating 15 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF584-B
- Zoro # G5663542
- UPC # 791440006706
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 10 7/16 in |
Outside Diameter | 4 1/4 in |
Overall Height | 10 7/16 in |
Overall Width | 4 1/4 in |
Overall Length | 10 7/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 15 micron |
Includes | I. Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-On (Boxed Version) |
Type | Spin-on |
Absolute Filter Rating | 15 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On (Boxed Version), Micron Rating 15 micron, Height 10 7/16 in, Length 10 7/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes I. Gasket, Integral Post Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.