Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-5/16x4-29/32x10-5/16 In
Mfr # PF7900
Zoro # G5609782
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 10 5/16 in
- Outside Dia. 4 29/32 in
- Width 4 29/32 in
- Inside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7900
- Zoro # G5609782
- UPC # 791440077287
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 5/16 in |
Outside Dia. | 4 29/32 in |
Width | 4 29/32 in |
Inside Dia. | 2 1/16 in |
Height | 10 5/16 in |
Overall Height | 10 5/16 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 4 29/32 in |
Details
Filter Design | Cartridge |
Includes | Viton O-Ring |
Micron Rating | 4 micron |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Type | Element |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 4 micron |
Compatible Vehicle Make | Perkins |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 4 micron, Height 10 5/16 in, Length 10 5/16 in, Width 4 29/32 in, Outside Dia. 4 29/32 in, Inside Dia. 2 1/16 in, Includes Viton O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- GEMINEYE Back Up Camera System, 5" (EC5000B-K)
- ILC Replacement for Rayovac Sp8d replacement light bulb lamp (SP8D RAYOVAC)
- ACDELCO BALL BEARING ASM (203FF)
- BALDWIN FILTERS Fuel Filter, 3 in. Lx1 in. dia. (BF46007)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1367)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46142)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- BALDWIN FILTERS Fuel Filter, 9-19/32 x 4-5/8 x 9-19/32 In (PF7973)
- Baldwin Filters Fuel Filters