Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In
Mfr # BF7623
Zoro # G1382367
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 3/4 in
- Outside Dia. 5 1/16 in
- Width 5 1/16 in
- Description/Special Features Fuel Storage Tank Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7623
- Zoro # G1382367
- UPC # 791440051492
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 3/4 in |
Outside Dia. | 5 1/16 in |
Width | 5 1/16 in |
Height | 10 3/4 in |
Thread Size | 1 1/2"-16 |
Overall Height | 10 3/4 in |
Outside Diameter | 5 1/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Storage Tank Spin-on |
Micron Rating | 45 micron |
Item | Fuel Filter |
Includes | G369-B Furnished Gasket |
Type | Spin-On/Storage Tank |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 20 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On, Micron Rating 45 micron, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE UNIVERSAL FUEL CAP TETHER (55300)
- BAUM TOOLS 32mm BMW Special Thin Wrench (115040)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- FARIA BEEDE INSTRUMENTS Faria 2" Gauge Weather Cover - Black (F91404)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223-SP)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7613)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7940)
- Baldwin Filters Fuel Filters