Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In
Mfr # BF7571
Zoro # G2857897
original price:
$36.19
4% off
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 3/4 in
- Outside Dia. 5 1/16 in
- Width 5 1/16 in
- Height 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7571
- Zoro # G2857897
- UPC # 791440041295
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 3/4 in |
Outside Dia. | 5 1/16 in |
Width | 5 1/16 in |
Height | 10 3/4 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Includes | G369-B Furnished Gasket |
Micron Rating | 15 micron |
Item | Fuel Filter |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Product Type | Fuel Filter |
Absolute Filter Rating | 15 micron |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- OTC Cam Tool Kit, 15 Pc (6689)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- INTERSTATE PNEUMATICS Professional Dial Type Tire Tread Depth Gauge (TG32)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BALDWIN FILTERS Set of 2 Fuel Element, 5-1/4 In (BF9895 KIT)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Fuel Filter, 2-1/32" H x 7-1/4" L (BF46087)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348-SP)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- Baldwin Filters Fuel Filters