Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In
Mfr # BF1239
Zoro # G1749842
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 3/4 in
- Outside Dia. 5 1/16 in
- Width 5 1/16 in
- Description/Special Features Fuel/Water Separator Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1239
- Zoro # G1749842
- UPC # 791440042520
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 3/4 in |
Outside Dia. | 5 1/16 in |
Width | 5 1/16 in |
Height | 10 3/4 in |
Thread Size | 1 1/2"-16 |
Overall Height | 10 3/4 in |
Outside Diameter | 5 1/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on |
Includes | G369-B Furnished Gasket, Water Absorbent Media |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 17 micron |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, Water Absorbent Media, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64183 replacement light bulb lamp (64183 OSRAM SYLVANIA)
- BLASTER Penetrating Lubricant, PB Blaster, Aerosol Can 11 oz, 20° to 120°F, Petroleum Distillates (16-PB-DS)
- GO RHINO UNIVERSAL 4IN-80IN LONG - TEXTURED BLACK SIDE BARS SIDESTEP SIDESTEPS (BRKT SOLD SEP) (10480T)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 100 ft. BK (050001)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 9-3/4 x 2-9/16 In (PF926)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- WIX FILTERS Fuel Filter, 33381 (33381)
- Baldwin Filters Fuel Filters