Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-15/32x4-1/4x10-15/32 In
Mfr # BF9802
Zoro # G2106973
original price:
$49.57
12% off
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 15/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Micron Rating 4 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF9802
- Zoro # G2106973
- UPC # 791440087040
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 15/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 10 15/32 in |
Thread Size | M32 x 1.50 |
Overall Height | 10 15/32 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Micron Rating | 4 micron |
Item | Fuel Filter |
Includes | Integral Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | MTU |
Product Type | Fuel Filter |
Absolute Filter Rating | 4 micron |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 10 15/32 in, Length 10 15/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Thread Size M32 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Jhj-22-1/2 Hydraulic Bottle Jack 22-1/2 Ton Ca (453322)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack, Air/Hydraulic, 20 tons (10450)
- HANDS ON SVW-CGM17-SS 17 mm Stainless Steel Cable Gland Black (HA3196855)
- MOOG Steering Tie Rod End - Right Outer, ES2077RT (ES2077RT)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7682-D)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7995)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1261)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- BALDWIN FILTERS Fuel Filter, 15-3/32x7-11/16x15-3/32 In (F7500)
- Baldwin Filters Fuel Filters