Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-15/32x4-1/4x10-15/32 In
Mfr # BF9800
Zoro # G0124249
original price:
$51.79
9% off
new price: $46.99
/ea
$46.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 15/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9800
- Zoro # G0124249
- UPC # 791440086999
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 15/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 10 15/32 in |
Thread Size | M32 x 1.50 |
Outside Diameter | 4 1/4 in |
Overall Height | 10 15/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 5 micron |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-on |
Type | Fuel Spin-on |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | MTU |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 10 15/32 in, Length 10 15/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size M32 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Turning Knob (28521)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- QUICKCABLE Copper Lug, 4 Ga, 1/4", 90 deg., PK10 (5952-010DL)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7695)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF7908)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- Baldwin Filters Fuel Filters