Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-7/8 x 1-3/8 x 1-7/8 In
Mfr # PF859
Zoro # G2351660
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 7/8 in
- Outside Dia. 1 3/8 in
- Width 1 3/8 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF859
- Zoro # G2351660
- UPC # 791440009424
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 1 7/8 in |
Outside Dia. | 1 3/8 in |
Width | 1 3/8 in |
Inside Dia. | 9/16 in |
Height | 1 7/8 in |
Overall Length | 1 7/8 in |
Overall Height | 1 7/8 in |
Overall Width | 1 3/8 in |
Inside Diameter | 9/16 in |
Outside Diameter | 1 3/8 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Includes | (2) Gaskets Included |
Type | Element |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 1 7/8 in, Length 1 7/8 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 9/16 in, Includes (2) Gaskets Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTRACK AXLE Cv Axle Shaft, Ho-8149 (HO-8149)
- WAI GLOBAL WIPER MOTOR, WPM2056 (WPM2056)
- A & I PRODUCTS Strut; Gas, Cab Door 12" x1" x1" (A-HF610020320)
- REMA TIP TOP REMA TIP TOP Replacement Valve Stem for TR 218A/220A (9T-LB)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 3-3/32 x 2-21/32In (BF7837)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF7931)
- BALDWIN FILTERS Filter, Spin-On, Biodiesel/Diesel, 5-5/16"L (BF46157)
- BALDWIN FILTERS Fuel Filter, Diesel (PF46171)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1398-O)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- Baldwin Filters Fuel Filters