Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In
Mfr # PF7974
Zoro # G5599833
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 5/8 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Description/Special Features Nylon Screen Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF7974
- Zoro # G5599833
- UPC # 791440085503
- Country of Origin Germany
- Category Fuel Filters
Dimensions
Length | 1 5/8 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Height | 1 5/8 in |
Inside Dia. | 29/32 in, 1 19/32 in |
Outside Diameter | 1 31/32 in |
Overall Height | 1 5/8 in |
Inside Diameter | 29/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Nylon Screen Fuel Element |
Includes | O-Ring |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Type | Element/Nylon Screen |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Media Material | Nylon |
Compatible Vehicle Make | Freightliner, Mercedes-Benz, Sterling |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Nylon Screen Fuel Element, Height 1 5/8 in, Length 1 5/8 in, Width 1 31/32 in, Outside Dia. 1 31/32 in, Inside Dia. 29/32 in, 1 19/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Tail Pipe Expander, 1-1/2" To 2-1/2" (940378)
- ASTATIC Compact SWR Meter (302-01768)
- SUNBELT Nylon Flange Bushing, 1/2" x 5/8 1.1" x1.1" x1.1" (A-B1SB329)
- MOTORAD Radiator Cap, Cam-On, 13 psi, Metal (T13)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7906-D)
- BALDWIN FILTERS Fuel Filter, 3-13/16x3-15/32x3-13/16 In (BF874)
- BALDWIN FILTERS Fuel Filter, Spin-On, 8-7/32 in. L (BF9927)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 3-15/16" H (BF46162-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 6-1/8" L (BF46169-O)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16 In (66)
- GOLDENROD Fuel Filter, Spin-On, For No. 596, 3 3/4 x 5 In (596-5)
- Baldwin Filters Fuel Filters