Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In
Mfr # PF7939
Zoro # G5658091
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 5/8 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7939
- Zoro # G5658091
- UPC # 791440080850
- Country of Origin Germany
- Category Fuel Filters
Dimensions
Length | 1 5/8 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Inside Dia. | 29/32 in, 1 19/32 in |
Height | 1 5/8 in |
Outside Diameter | 1 31/32 in |
Overall Height | 1 5/8 in |
Inside Diameter | 29/32 in |
Details
Filter Design | Cartridge |
Includes | O-Ring |
Description/Special Features | Nylon Screen Fuel Element |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Type | Element |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Freightliner, M.A.N, Sterling |
Media Material | Nylon |
Description
Fuel Filter, Filter Design Cartridge, Nylon Screen Fuel Element, Height 1 5/8 in, Length 1 5/8 in, Width 1 31/32 in, Outside Dia. 1 31/32 in, Inside Dia. 29/32 in, 1 19/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Drying Surface Cleaner, 5.3 gal (53G177)
- CAR DEALER DEPOT Metal Razor Blades # 12 - Usa (100/Sleeve) (MB112)
- PROJE PREMIUM CAR CARE Alpha Trim Gel 16oz - Restore and Renew Faded Exterior Trim (10005)
- DAYCO 90 WHITOUTPRO (AX48)
- BALDWIN FILTERS Fuel Filter, 4-15/16" L, 4-21/32" O.D. (B40138)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-25/32 x 5-5/8 In (BF1248)
- BALDWIN FILTERS Filter, Spin-On, Biodiesel/Diesel, 6-1/2" L (BF46158)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348-SP)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-W)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- RACOR 2040V2, Fuel Element Crtrge 2Mic 2040 (2040V2)
- Baldwin Filters Fuel Filters