Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-5/16 x 1-13/16x1-5/16In
Mfr # PF864
Zoro # G2351651
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 5/16 in
- Outside Dia. 1 3/8 in
- Width 1 3/8 in
- Includes 12 Bolt Holes on Flange, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF864
- Zoro # G2351651
- UPC # 791440009479
- Country of Origin Mexico
- Category Fuel Filters
Dimensions
Length | 1 5/16 in |
Outside Dia. | 1 3/8 in |
Width | 1 3/8 in |
Height | 1 5/16 in |
Inside Dia. | 15/32 in |
Inside Diameter | 15/32 in |
Overall Height | 1 5/16 in |
Overall Length | 1 5/16 in |
Overall Width | 1 3/8 in |
Outside Diameter | 1 3/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | 12 Bolt Holes on Flange, Gasket |
Description/Special Features | Fuel Element with 12 Bolt Holes on Flange |
Type | Element |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with 12 Bolt Holes on Flange, Height 1 5/16 in, Length 1 5/16 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 15/32 in, Includes 12 Bolt Holes on Flange, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class III, 6000 lb, 9 In, REESE TOWPOWER (7039200)
- T-H MARINE Replacement Wiring Harness:Atlas Micro Jacker, Atlas Tilt 'N' Trims and Hydro-Jacker Jacking Plates (7014G)
- ILC Replacement for Light Bulb / Lamp JC Ba9s 12V 5W replacement light bulb lamp (JC BA9S 12V 5W LIGHT BULB / LAMP)
- VDO Pressure Sender 150 PSI Floating Ground - 1/8-27NPT 32/14 (360-430)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-11/16 in. dia (BF46022-O)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7679-D)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- BALDWIN FILTERS Fuel Filter, 1-13/32x1-19/32x1-13/32 In (PF7824)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7623)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- Baldwin Filters Fuel Filters