Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-3/4 x 1-3/8 x 1-3/4 In
Mfr # PF7873
Zoro # G2413722
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 3/4 in
- Outside Dia. 1 3/8 in
- Width 1 3/8 in
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7873
- Zoro # G2413722
- UPC # 791440074521
- Country of Origin Indonesia
- Category Fuel Filters
Dimensions
Length | 1 3/4 in |
Outside Dia. | 1 3/8 in |
Width | 1 3/8 in |
Inside Dia. | 1/2 in |
Height | 1 3/4 in |
Overall Height | 1 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 1 3/8 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Includes | O-Ring |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Yanmar |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 1 3/4 in, Length 1 3/4 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 1/2 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Clutch Kit, 04-905 (04-905)
- MAIN FILTER BALDWIN PT8406MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BLACKJACK 4 Large Diameter Refills 50 Per Box (RE-450)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- BALDWIN FILTERS Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In (PF7939)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 6-1/8" L (BF46169-O)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- Baldwin Filters Fuel Filters