Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-15/16 x 1-7/16 x 1-15/16In
Mfr # PF9873
Zoro # G5179815
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 15/16 in
- Outside Dia. 1 7/16 in
- Width 1 7/16 in
- Description/Special Features Fuel Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF9873
- Zoro # G5179815
- UPC # 791440090996
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 1 15/16 in |
Outside Dia. | 1 7/16 in |
Width | 1 7/16 in |
Inside Dia. | 15/32 in |
Height | 1 15/16 in |
Inside Diameter | 15/32 in |
Outside Diameter | 1 7/16 in |
Overall Height | 1 15/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Strainer |
Item | Fuel Filter |
Includes | O-Ring |
Standards | ISO 9001:2015 |
Type | Element |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Make | Doosan, Hitachi, John Deere, Kobelco, New Holland |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Construction Equipment |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Fuel Strainer, Height 1 15/16 in, Length 1 15/16 in, Width 1 7/16 in, Outside Dia. 1 7/16 in, Inside Dia. 15/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Engine Coolant Thermostat, 34774 (34774)
- MAIN FILTER FLEETGUARD HF6731 Replacement/Interchange Spin-On Filter (MF0058075)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- DONALDSON P780030, AIR SFTY RS (P780030)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-25/32 x 5-5/8 In (BF1248)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- BALDWIN FILTERS Fuel Filter, 6-11/32 x 3-9/32 x 2-21/32In (BF856)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-29/32 in.L (BF9905)
- Baldwin Filters Fuel Filters