Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-13/32x1-19/32x1-13/32 In
Mfr # PF7824
Zoro # G1143317
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 13/32 in
- Outside Dia. 1 19/32 in
- Width 1 19/32 in
- Inside Dia. 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7824
- Zoro # G1143317
- UPC # 791440069398
- Country of Origin Multiple
- Category Fuel Filters
Dimensions
Length | 1 13/32 in |
Outside Dia. | 1 19/32 in |
Width | 1 19/32 in |
Inside Dia. | 31/32 in |
Height | 1 13/32 in |
Overall Height | 1 13/32 in |
Inside Diameter | 31/32 in |
Outside Diameter | 1 19/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Compatible Engine Type | Gasoline Engines |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Mitsubishi, Toro |
Compatible Fluid Type | Gasoline |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 1 13/32 in, Length 1 13/32 in, Width 1 19/32 in, Outside Dia. 1 19/32 in, Inside Dia. 31/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5" Zinc J Hold Down Bolt 5PK (34824)
- MAHLE Intake and Exhaust Manifolds Combination Gasket, MS15510 (MS15510)
- WESTWARD Bottle Jack, 2 ton Lifting Capacity (787LA1)
- GROTE Bracket, 7-Pole Socket (82-1052)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- BALDWIN FILTERS Fuel Filter, 11-11/16x4-1/4x11-11/16 In (BF1354-SPS)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5810)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF7759)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- WIX FILTERS CAN BE USED IN PLACE OF &&33217&& -COMPL (33417)
- Baldwin Filters Fuel Filters