Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-13/16x2-15/16x1-13/16In
Mfr # 66-30
Zoro # G7556893
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 13/16 in
- Outside Dia. 2 15/16 in
- Width 2 15/16 in
- Includes Attached Gasket, Attached Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 66-30
- Zoro # G7556893
- UPC # 791440065857
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 1 13/16 in |
Outside Dia. | 2 15/16 in |
Width | 2 15/16 in |
Height | 1 13/16 in |
Inside Dia. | 13/32 in, 1/2 in |
Outside Diameter | 2 15/16 in |
Overall Height | 1 13/16 in |
Inside Diameter | 13/32 in |
Details
Filter Design | Cartridge |
Includes | Attached Gasket, Attached Grommet |
Description/Special Features | DAHL Fuel Element |
Item | Fuel Filter |
Micron Rating | 40 micron |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | DAHL |
Absolute Filter Rating | 40 micron |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 9 micron |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 40 micron, Height 1 13/16 in, Length 1 13/16 in, Width 2 15/16 in, Outside Dia. 2 15/16 in, Inside Dia. 13/32 in, 1/2 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- STANLEY 20' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1051)
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 (38-505-100)
- BALDWIN FILTERS Fuel Filter, 8-7/16 x 2-7/8 x 8-7/16 In (F845-A)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- BALDWIN FILTERS Fuel Filter, 7 x 3-3/8 x 7 In (BF7965)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-31/32 x 3-1/2 In (PF717)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-1/2 x 7-3/8 In (BF7951-D)
- Baldwin Filters Fuel Filters