Shop All Fuel Filters
Baldwin Filters
Fuel Element, Spin-On, 6-11/32 in. L
Mfr # PF46003
Zoro # G4445920
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Case, Case International, New Holland Equipment
- Length 6 11/32 in
- Outside Dia. 4 1/4 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF46003
- Zoro # G4445920
- UPC # 791440096844
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 11/32 in |
Outside Dia. | 4 1/4 in |
Overall Height | 6 11/32 in |
Outside Diameter | 4 1/4 in |
Inside Diameter | 31/32 in |
Details
Filter Design | Cartridge |
For Use With | Case, Case International, New Holland Equipment |
Includes | O-Ring |
Item | Fuel Filter Element |
Micron Rating | 4.3 micron |
Description/Special Features | Fuel Element |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4.3 micron |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 4.3 micron |
Media Material | Cellulose |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Case IH, New Holland |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter Element, Filter Design Cartridge, Fuel Element, Micron Rating 4.3 micron, Length 6 11/32 in, Outside Dia. 4 1/4 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package (56466)
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 1 (2414 MHZ) 5" x4" x3.5" (A-WCCH1)
- GOLIGHT Portable Searchlight w/Wired Remote - Grey (5149)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/32 x 7-7/32 In (PF7896)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel Filter, 9-23/32 x 6-1/16 x 9-23/32In (501-W)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-1/16 x 5-1/2 In (BF7990)
- BALDWIN FILTERS Fuel/Water Separator, Spin-On, 5-1/32"L (BF46182-O)
- Baldwin Filters Fuel Filters