Shop All Fuel Filters
Baldwin Filters
Fuel Element, Biodiesel/Diesel
Mfr # PF46152
Zoro # G3167467
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 7/32 in
- Outside Dia. 4 1/32 in
- Includes (3) O-Rings
- Filter Fuel Type Biodiesel, Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF46152
- Zoro # G3167467
- UPC # 00791440116405
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 7/32 in |
Outside Dia. | 4 1/32 in |
Inside Dia. | 21/32 in, 1 3/16 in |
Inside Diameter | 1 3/16 in |
Overall Height | 4 7/32 in |
Outside Diameter | 4 1/32 in |
Details
Filter Design | Cartridge |
Includes | (3) O-Rings |
Filter Fuel Type | Biodiesel, Diesel |
Item | Fuel Filter Element |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Ram |
Description
Fuel Filter Element, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Length 4 7/32 in, Outside Dia. 4 1/32 in, Inside Dia. 21/32 in, 1 3/16 in, Includes (3) O-Rings, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7-1/2 Offset Mount Convex Blk Steel (708511)
- KEN-TOOL WOOD REPL HNDL (T11CH) (KT35119)
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- WILLIAMS Williams Diagonal Cutting Plier (PL-411C)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF584)
- BALDWIN FILTERS Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In (PF7890)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-25/32 in. dia (BF791-O)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7906-D)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- WIX FILTERS Wix Fuel Filter, Wf10368 (WF10368)
- Baldwin Filters Fuel Filters