Shop All Fuel Filters
Baldwin Filters
Fuel Assembly Kit, 9-25/32 x 4-5/32 In
Mfr # B10-AL
Zoro # G3326355
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Mfr.No: FB1307, BF915
- Length 9-25/32"
- Outside Dia. 4-5/32"
- Description/Special Features Fuel Storage Tank Assembly with Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B10-AL
- Zoro # G3326355
- UPC # 791440000100
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9-25/32" |
Outside Dia. | 4-5/32" |
Details
Filter Design | Spin-On |
For Use With | Mfr.No: FB1307, BF915 |
Description/Special Features | Fuel Storage Tank Assembly with Drain |
Includes | B10-AL Bowl, B10-AL Cap, PF10 Element |
Micron Rating | 15 |
Primary Cross-Reference SKUs | Fleetguard 3307454S |
Item | Fuel Filter Kit |
Number of Pieces | 3 |
Compatible Vehicle Make | Fleetguard |
Filter Types Included | Fuel Filter |
Description
Fuel Filter Kit, Includes B10-AL Bowl, B10-AL Cap, PF10 Element, Primary Cross-Reference SKUs Fleetguard 3307454S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Tire Taxi Standard Unit (DOWJDI-TT1)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- INSTALLBAY BY METRA 14-Gauge Red Primary Wire, 500' Spool (PWRD14500)
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST (44-UT10)
- BALDWIN FILTERS Fuel Filter, 8-7/16 x 2-7/8 x 8-7/16 In (F845-A)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- BALDWIN FILTERS Fuel Filter, 8-25/32x3-11/16x8-25/32 In (BF577)
- BALDWIN FILTERS Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H (BF46045-D)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7679-D)
- BALDWIN FILTERS Fuel Filter, 3-17/32x1-29/32x3-17/32 In (BF7519)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 15/16 x 2-31/32 In (BF989)
- Baldwin Filters Fuel Filters