Shop All Filter Accessories
Baldwin Filters
Foam Wrap, PA3958
Mfr # PA3958
Zoro # G4604887
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Inside Dia. 7 19/32 in
- Outside Dia. 8 19/32 in
- Accessory Type Foam Wrap
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3958
- Zoro # G4604887
- UPC # 791440059948
- Country of Origin United States
- Category Filter Accessories
Dimensions
Length | 7 in |
Inside Dia. | 7 19/32 in |
Outside Dia. | 8 19/32 in |
Inside Diameter | 7 19/32 in |
Overall Length | 7 in |
Outside Diameter | 8 19/32 in |
Details
Item | Foam Wrap |
Accessory Type | Foam Wrap |
Material | Foam |
Product Type | Foam Wrap |
Compatible Filter Type | Air Filter |
Shape | Round |
Description
Foam Wrap, Length 7 In, Outside Dia 8 19/32 In, Inside Dia 7 19/32 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Collapsible Safety Triangle (GY3020)
- GATES Tri-Power Belts, BX52 (BX52)
- GREEN LEAF Fitting Hose 3Piece Barb 3/8In (B 3438 W P)
- GATES Fhp Medium Horse-Power V-Belt, 6946 (6946)
- BALDWIN FILTERS Hydraulic Filter Base, 5 5/16 in Lg, OB1314 (OB1314)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF521-WN (AF521-WN)
- BALDWIN FILTERS Foam Blanket (PA2653 FOAM)
- BALDWIN FILTERS Mounting Band, AB3349 (AB3349)
- RACOR Heat Sentinel, H-212 (H-212)
- Baldwin Filters Filter Accessories