Shop All Filter Accessories
Baldwin Filters
Foam Wrap, Foam Wrap, PA4187
Mfr # PA4187
Zoro # G2351539
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 31/32 in
- Outside Dia. 7 in
- Material Foam
- Compatible Filter Type Air Filter
- Compatible with Manufacturer Model Number PA4553
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4187
- Zoro # G2351539
- UPC # 791440079649
- Country of Origin China
- Category Filter Accessories
Dimensions
Length | 1 31/32 in |
Outside Dia. | 7 in |
Inside Diameter | 6 3/4 in |
Overall Length | 1 31/32 in |
Outside Diameter | 7 in |
Details
Item | Foam Wrap |
Material | Foam |
Compatible Filter Type | Air Filter |
Compatible with Manufacturer Model Number | PA4553 |
Product Type | Foam Wrap |
Shape | Round |
Compatible Manufacturer Part Number | PA4553 |
Description
Foam Wrap, Foam Wrap, Length 1 31/32 In, Outside Dia 7 In, Inside Dia 6 3/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 07-13 TUNDRA(not 2014) (ALL) W/ FACT MUD FLAP OEM STYLE 4PC (30909-02)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200703)
- BALDWIN FILTERS Air Filter, 4-21/32 x 14-19/32 in. (PA2547)
- MAIN FILTER MP FILTRI CSG150A10A Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G406 (G406)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- BALDWIN FILTERS Foam Blanket, PA1701 FOAM (PA1701 FOAM)
- WIX FILTERS Remote Mounting Base- Accepts 1-14 Threa, 24770 (24770)
- Baldwin Filters Filter Accessories