Shop All Filter Accessories
This Product is Discontinued
Baldwin Filters
Foam Pad, PA4911 (Discontinued)
Mfr # PA4911
Zoro # G2351511
This Product is Discontinued
Key Features
- Width 3 3/32 in
- Height 7/32 in
- Length 3 15/16 in
- For Use With PA4754
- Accessory Type Foam Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4911
- Zoro # G2351511
- UPC # 791440072954
- Country of Origin United Kingdom
- Category Filter Accessories
Dimensions
Width | 3 3/32 in |
Height | 7/32 in |
Length | 3 15/16 in |
Details
Item | Foam Pad |
For Use With | PA4754 |
Accessory Type | Foam Pad |
Description
Foam Pad, Width 3 3/32 in, Height 7/32 in, Length 3 15/16 in, For Use With PA4754
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.