Shop All Filter Accessories
Baldwin Filters
Foam Blanket, PA4931
Mfr # PA4931
Zoro # G1869695
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 15/16 in
- Length 3 9/16 in
- Inside Dia. 4 19/32 in
- For Use With PA4930
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4931
- Zoro # G1869695
- UPC # 791440073159
- Country of Origin Taiwan, Province of China
- Category Filter Accessories
Dimensions
Outside Dia. | 4 15/16 in |
Length | 3 9/16 in |
Inside Dia. | 4 19/32 in |
Overall Length | 3 9/16 in |
Inside Diameter | 4 19/32 in |
Outside Diameter | 4 15/16 in |
Details
Item | Foam Blanket |
For Use With | PA4930 |
Material | Foam |
Compatible with Manufacturer Model Number | PA4930 |
Product Type | Foam Blanket |
Compatible Manufacturer Part Number | PA4930 |
Description
Foam Blanket, Length 3 9/16 In, Outside Dia 4 15/16 In, Inside Dia 4 19/32 In, For Use With PA4930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 96607 Aquabio 32 Oz Liquid (96607)
- SKF Wheel Seal - Rear Inner, 22368 (22368)
- MOBIL 14 oz Extreme Pressure Grease Cartridge (100434)
- ILC Replacement For CATERPILLAR 312 7540 STARTER (312 7540 STARTER)
- BALDWIN FILTERS Foam Wrap, PA3958 (PA3958)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BALDWIN FILTERS Steel-Buna Dyna-Seal, Seal, ES1026 (ES1026)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1313 (OB1313)
- Baldwin Filters Filter Accessories