Shop All Filter Accessories
Baldwin Filters
Foam Blanket, PA4852 FOAM
Mfr # PA4852 FOAM
Zoro # G2351207
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Width 3 5/32 in
- Length 5 3/32 in
- For Use With PA4852
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4852 FOAM
- Zoro # G2351207
- UPC # 791440067554
- Country of Origin Taiwan, Province of China
- Category Filter Accessories
Dimensions
Height | 3/4 in |
Width | 3 5/32 in |
Length | 5 3/32 in |
Overall Height | 3/4 in |
Overall Length | 3/4 in |
Overall Width | 3 5/32 in |
Details
Item | Foam Blanket |
For Use With | PA4852 |
Material | Foam |
Shape | Rectangular |
Compatible with Manufacturer Model Number | PA4852 |
Compatible Filter Type | Air Filter |
Product Type | Foam Blanket |
Compatible Manufacturer Part Number | PA4852 |
Description
Foam Blanket, Length 5 3/32 In, Width 3 5/32 In, Height 3/4 In, For Use With PA4852
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45Deg Male Elbow, 5/8 x 3/8 In (VS279NTA-10-6)
- DENSO Air Filter, 143-3409 (143-3409)
- DAYTON Filter Element, 10 Microns, 20 GPM (40M301)
- ILB GOLD Replacement For Sylvania F36T12/Cw/Ho T8 Replacement Led (F36T12/CW/HO T8 REPLACEMENT LED)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Steel-Buna Dyna-Seal, Seal, ES1026 (ES1026)
- BALDWIN FILTERS Hydraulic Filter Base, 5 5/16 in Lg, OB1314 (OB1314)
- BALDWIN FILTERS Inner Adapter Seal, Seal, ES1303-B (ES1303-B)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- BALDWIN FILTERS Buna N D-Ring Seal, Seal, ES24-D (ES24-D)
- K&N Power Kleen/Filter Cleaner/32 Oz Trigger Che, 99-0621 (99-0621)
- Baldwin Filters Filter Accessories