Shop All Oil Filters
This Product is Discontinued
Baldwin Filters
Foam Blanket, PA4696 FOAM (Discontinued)
Mfr # PA4696 FOAM
Zoro # G0454520
This Product is Discontinued
Key Features
- Length 3 15/16 in
- Height 7/32 in
- Width 3 3/16 in
- Accessory Type Foam Blanket
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4696 FOAM
- Zoro # G0454520
- UPC # 791440067783
- Country of Origin Bulgaria
- Category Oil Filters
Dimensions
Length | 3 15/16 in |
Height | 7/32 in |
Width | 3 3/16 in |
Overall Length | 3 15/16 in |
Overall Height | 7/32 in |
Overall Width | 3 3/16 in |
Details
Item | Foam Blanket |
Accessory Type | Foam Blanket |
Material | Foam |
Product Type | Foam Blanket |
Description
Foam Blanket, Length 3 15/16 In, Width 3 3/16 In, Height 7/32 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.