Shop All Filter Accessories
Baldwin Filters
Foam Blanket, PA2223 FOAM
Mfr # PA2223 FOAM
Zoro # G2351216
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 23/32 in
- Outside Dia. 4 1/32 in
- For Use With PA2223
- Accessory Type Foam Blanket
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2223 FOAM
- Zoro # G2351216
- UPC # 791440067653
- Country of Origin Taiwan, Province of China
- Category Filter Accessories
Dimensions
Length | 3 23/32 in |
Outside Dia. | 4 1/32 in |
Inside Diameter | 3 17/32 in |
Outside Diameter | 4 1/32 in |
Overall Length | 3 23/32 in |
Details
Item | Foam Blanket |
For Use With | PA2223 |
Accessory Type | Foam Blanket |
Material | Foam |
Compatible with Manufacturer Model Number | PA2223 |
Compatible Filter Type | Air Filter |
Product Type | Foam Blanket |
Shape | Round |
Compatible Manufacturer Part Number | PA2223 |
Description
Foam Blanket, Length 3 23/32 In, Outside Dia 4 1/32 In, Inside Dia 3 17/32 In, For Use With PA2223
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, M (WFCCC-MED)
- INNOVATIVE LIGHTING Innovative Lighting 3 LED Starr Light Recess Mount - Blue (012-2500-7)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- KEN-TOOL Cap Nut Wrench, Metric, 41 mm (TX12)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Paper Insert, 15 5/32 In L (BC7186 KIT)
- BALDWIN FILTERS Foam Blanket (PA1765 FOAM)
- BALDWIN FILTERS Bowl Plug, 100-29 (100-29)
- LIQUI MOLY Pro-Line Diesel Particulate Filter Purge, 0.5 Liter, 20112 (20112)
- Baldwin Filters Filter Accessories