Shop All Filter Accessories
Baldwin Filters
Foam Blanket, PA2068 FOAM
Mfr # PA2068 FOAM
Zoro # G1577247
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 7/32 in
- Outside Dia. 6 23/32 in
- Length 1 25/32 in
- For Use With Mfr. No. PA2068
- Accessory Type Foam Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2068 FOAM
- Zoro # G1577247
- UPC # 791440067646
- Country of Origin United Kingdom
- Category Filter Accessories
Dimensions
Inside Dia. | 6 7/32 in |
Outside Dia. | 6 23/32 in |
Length | 1 25/32 in |
Inside Diameter | 6 7/32 in |
Outside Diameter | 6 23/32 in |
Overall Length | 1 25/32 in |
Details
Item | Foam Blanket |
For Use With | Mfr. No. PA2068 |
Accessory Type | Foam Blanket |
Material | Foam |
Product Type | Foam Blanket |
Shape | Round |
Compatible with Manufacturer Model Number | PA2068 |
Compatible Filter Type | Air Filter |
Compatible Manufacturer Part Number | PA2068 |
Description
Foam Blanket, Length 1 25/32 In, Outside Dia 6 23/32 In, Inside Dia 6 7/32 In, For Use With 2VMF7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Piston, Brake 16" x15" x3" (A-3790282M5)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- WEILER 9-1/2" Truck Wash Brush, Flagged Orange Polystyrene Fill (42210)
- BUYERS PRODUCTS 15x13x36 Inch Black Steel Underbody Truck Box with T-Handle (1703326)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 3-31/32 In (PT48)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1315 (OB1315)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- BALDWIN FILTERS Bowl Plug, 100-29 (100-29)
- Baldwin Filters Filter Accessories