Shop All Filter Accessories
Baldwin Filters
Foam Blanket, PA2067 FOAM
Mfr # PA2067 FOAM
Zoro # G9455537
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PA2067
- Length 2 27/32 in
- Outside Dia. 6 5/32 in
- Accessory Type Foam Blanket
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2067 FOAM
- Zoro # G9455537
- UPC # 791440073432
- Country of Origin United Kingdom
- Category Filter Accessories
Dimensions
Length | 2 27/32 in |
Outside Dia. | 6 5/32 in |
Overall Length | 2 27/32 in |
Inside Diameter | 5 11/16 in |
Outside Diameter | 6 5/32 in |
Details
Item | Foam Blanket |
For Use With | Mfr. No. PA2067 |
Accessory Type | Foam Blanket |
Shape | Round |
Compatible Filter Type | Air Filter |
Product Type | Foam Blanket |
Compatible with Manufacturer Model Number | PA2067 |
Material | Foam |
Compatible Manufacturer Part Number | PA2067 |
Description
Foam Blanket, Length 2 27/32 In, Outside Dia 6 5/32 In, Inside Dia 5 11/16 In, For Use With 2TCV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46144)
- ANCOR Super Flex Audio Cable - 16/2 - 100' (142610)
- SUNBELT Ignition Switch 2.12" x1.63" x1.63" (A-B1SB2922)
- TRAMEC SLOAN Female Elbow, Compression, 1/4Tube, 150psi (970-4-4)
- BALDWIN FILTERS Hydraulic Filter Base, 5 5/16 in Lg, OB1314 (OB1314)
- BALDWIN FILTERS Fuel Filter Base, 3-1/4" L, Gray, Aluminum (FB46184)
- BALDWIN FILTERS Transparent Amber Bowl (B10AL BOWL)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- BALDWIN FILTERS Foam Wrap, Foam, BF1212 FOAM (BF1212 FOAM)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- Baldwin Filters Filter Accessories