Shop All Filter Accessories
Baldwin Filters
Foam Blanket
Mfr # PA1765 FOAM
Zoro # G2901622
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- For Use With Mfr. No. PA1765
- Length 26 in
- Accessory Type Foam Blanket
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1765 FOAM
- Zoro # G2901622
- UPC # 791440013575
- Country of Origin United States
- Category Filter Accessories
Dimensions
Width | 24 in |
Length | 26 in |
Overall Width | 24 in |
Overall Length | 26 in |
Details
Item | Foam Blanket |
For Use With | Mfr. No. PA1765 |
Accessory Type | Foam Blanket |
Material | Foam |
Compatible Filter Type | Air Filter |
Shape | Rectangular |
Compatible with Manufacturer Model Number | PA1765 |
Product Type | Foam Blanket |
Compatible Manufacturer Part Number | PA1765 |
Description
Foam Blanket, Length 26 In, Width 24 In, For Use With 2KYN9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON Winbag - Inflate Shimming Tool (WB20)
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- MILTON INDUSTRIES Radial/Conventional Gauge (MILS921)
- WESTWARD Battery Hold Down Bolts, 10 In (1EFZ8)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G447 (G447)
- BALDWIN FILTERS Mounting Band, AB3349 (AB3349)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 5-9/16 In (PT416)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- BALDWIN FILTERS Foam Blanket, OD 6 5/8 In, For 2NUK9 (PA2069 FOAM)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF525-WN (AF525-WN)
- LIQUIDYNAMICS Oil Filter Cart, Type Vane Pump, 7 GPM (33275-11)
- Baldwin Filters Filter Accessories