Shop All Filter Accessories
Baldwin Filters
Foam Blanket, For 4RGD5
Mfr # PA3901 FOAM
Zoro # G1423651
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 5/16 in
- Outside Dia. 6 25/32 in
- Length 2 7/8 in
- For Use With Mfr. No. PA3901
- Accessory Type Foam Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3901 FOAM
- Zoro # G1423651
- UPC # 791440067660
- Country of Origin Multiple
- Category Filter Accessories
Dimensions
Inside Dia. | 6 5/16 in |
Outside Dia. | 6 25/32 in |
Length | 2 7/8 in |
Inside Diameter | 6 5/16 in |
Outside Diameter | 6 25/32 in |
Overall Length | 2 23/32 in |
Details
Item | Foam Blanket |
For Use With | Mfr. No. PA3901 |
Accessory Type | Foam Blanket |
Material | Foam |
Compatible with Manufacturer Model Number | PA3901 |
Compatible Filter Type | Air Filter |
Shape | Round |
Product Type | Foam Blanket |
Compatible Manufacturer Part Number | PA3901 |
Description
Foam Blanket, Length 2 7/8 In, Outside Dia 6 25/32 In, Inside Dia 6 5/16 In, For Use With 4RGD5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Drilledslotted Rotor Pair, Ar8638Xpr (AR8638XPR)
- LIQUI MOLY Special Tec V 0W-30, 1 Liter, 20202 (20202)
- BLUE SEA SYSTEMS Blue Sea Contura 3 Bilge Pump Control Panel (8665)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G229 (G229)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G263 (G263)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G447 (G447)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1318 (OB1318)
- Baldwin Filters Filter Accessories