Shop All Filter Accessories
Baldwin Filters
Foam Blanket, 24 In L
Mfr # PA2554 FOAM
Zoro # G3178944
original price:
$13.29
5% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 1/2 in
- Length 24 in
- Accessory Type Foam Blanket
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2554 FOAM
- Zoro # G3178944
- UPC # 791440038615
- Country of Origin United States
- Category Filter Accessories
Dimensions
Width | 15 in |
Height | 1/2 in |
Length | 24 in |
Overall Width | 15 in |
Overall Length | 24 in |
Overall Height | 1/2 in |
Details
Item | Foam Blanket |
Accessory Type | Foam Blanket |
Material | Foam |
Shape | Rectangular |
Product Type | Foam Blanket |
Compatible Filter Type | Air Filter |
Compatible with Manufacturer Model Number | PA2554 |
Compatible Manufacturer Part Number | PA2554 |
Description
Foam Blanket, Length 24 In, Width 15 In, Height 1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- STENTENSGOLF StentensGolf COT12 Tray for Steering Column; Pack of 12 (COT12)
- GROTE Stripping and Crimping Tool, 26-10 Ga (83-6512)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- BALDWIN FILTERS Inlet-Outlet Cap, Cap/In-Out, B10-AL CAP (B10-AL CAP)
- BALDWIN FILTERS Foam Blanket, OD 6 5/8 In, For 2NUK9 (PA2069 FOAM)
- BALDWIN FILTERS Paper Insert, 15 5/32 In L (BC7186 KIT)
- OTC HD OIL FILTER (OTC4557)
- Baldwin Filters Filter Accessories